Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ SHAX™ 6010 Lightweight Pop-Up Tent

Catalog No. 19910450 Shop All Ergodyne Products
Change view
Click to view available options
Quantity:
1/Ea.
25/Pallet
Catalog No. Quantity
19-910-450 25/Pallet
19-819-697 1/Ea.
2 options

Catalog No. 19-910-450

Supplier: Ergodyne™ 12910PALLET

SHAX™ 6010 Lightweight Pop-Up Tent is a durable, instant shelter that provides fast, long-lasting relief from the sun, wind, and rain.

  • 10 x 10 ft. (3 x 3 m) canopy provides 100 square feet of shaded area
  • Steel frame and reinforced corners on the canopy to withstand tough conditions
  • Rugged 210D polyester canopy with PU coating and UV treatments
  • ABS plastic sliders on legs adjust to 3 height settings
  • Large storage bag with wheels holds collapsed tent with canopy still on
  • 4 heavy-duty ground stakes and 4 ropes included
  • Meets CPAI-84 flame resistance code

Specifications

Material Steel, Polyester, ABS Plastic
Color Lime
Dimensions (L x W) 10 x 10 ft. (3 x 3 m)
Quantity 25/Pallet
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.