Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ SHAX™ 6051 Heavy-Duty Pop-Up Tent Kit
SHAX™ 6051 Heavy-Duty Pop-Up Tent Kit is a durable, instant shelter that provides fast, long-lasting relief from the sun, wind, and rain.
$899.34
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
19-819-700
|
Ergodyne™
12951 |
Lime |
Each for $899.34
|
|
|||||
|
19-819-701
|
Ergodyne™
12952 |
Blue |
Each for $899.34
|
|
|||||
Description
- 10 x 10 ft. (3 x 3 m) canopy provides 100 square feet of shaded area
- Steel frame and reinforced corners on the canopy to withstand tough conditions
- Rugged 300D polyester canopy with PU coating and UV treatments
- ABS plastic sliders on legs adjust to 3 height settings
- Double-vented canopy for maximum airflow
- Hi-vis option and reflective accents
- Meets CPAI-84 flame resistance code
- Kit includes:
- Twotent sidewall panels
- Two 40 lb. weight bags
- One large storage bag with wheels
- Four heavy-duty ground stakes
- Four ropes
Specifications
| 10 x 10 ft. (3 x 3 m) | |
| 1/Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title