Learn More
Description
- Fully portable
- 2-gallon (7.6L) tank
- Includes
- Pressurized hand pump
- Hose connection
- 25 ft (7.62 m) of tubing
- 8 stainless steel nozzles
Specifications
Specifications
| Capacity (English) | 2 gal. |
| Color | Orange |
| Description | 25 ft. (7.62 m) hose and 8 nozzles for multiple installation options |
| For Use With (Application) | Construction,Agriculture,Landscaping/Grounds,Solar,Utility,Surveying,Leisure |
| No. per Pack | 1 Ea. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.