Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dukal™ Sheer Adhesive Bandages

Catalog No. 22415618
Change view
Click to view available options
Dimensions (L x W):
0.87 x 0.87 in.
1.5 x 1.5 in.
3 x 0.75 in.
3 x 1 in.
Quantity:
100/Pk.
150/Pk.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Quantity
22-415-618 1.5 x 1.5 in. 100/Pk.
22-415-604 3 x 1 in. 150/Pk.
22-415-605 3 x 0.75 in. 150/Pk.
22-415-616 0.87 x 0.87 in. 100/Pk.
22-415-623 3 x 1 in. 100/Pk.
22-415-624 3 x 0.75 in. 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 22-415-618 Supplier Dukal™ Supplier No. 1309033
Add to Cart
Add to Cart
This item is not returnable. View return policy

Sheer Adhesive Bandages are a highly absorbent non-stick pad designed to protect wounds.

  • 100% Ultrasonic micro perforations to prevent skin maceration
  • Natural appearance
  • Transparent on the skin

Specifications

Material Sheer
Product Type Adhesive Bandage
Quantity 100/Pk.
Dimensions (L x W) 1.5 x 1.5 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.