Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Shelf Storage Cabinet, Mobile
GSA_VASCI_ED

Catalog No. S47427 Shop All Diversified Spaces Products
Change view
Click to view available options
Dimensions (D x W x H):
55.8 x 121.9 x 167.6 cm (22 x 48 x 66 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
S47427 55.8 x 121.9 x 167.6 cm (22 x 48 x 66 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S47427 Supplier Diversified Spaces™ Supplier No. MSSC200M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Constructed of premium maple veneers coated with chemical resistant, earth-friendly UV finish.

  • Features two fixed and two adjustable shelves concealed behind two locking doors with 3-point handle
  • Moves easily on 4 in. locking, swivel casters mounted to 1 in. bottom

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Mobile Storage Cabinet
Color Maple
Material Maple, Maple Veneer
Dimensions (D x W x H) 55.8 x 121.9 x 167.6 cm (22 x 48 x 66 in.)
Finish Chemical resistant, earth-friendly UV
With Casters Yes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.