Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shell Vial Kit, 1mL amber glass, SepCap

Catalog No. 033752Q
Change view
Click to view available options
Color:
Amber
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
03-375-2Q Amber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-375-2Q Supplier Thermo Scientific™ Supplier No. C401599

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Shell vials are an economical choice for many routine HPLC applications. Available in many sizes, they are sold as kits with caps to assure proper fit and function.

Shell vials are an economical choice for many routine HPLC applications. These neckless vials with inserts are sold as kits including polyethylene push in caps to assure proper fit and function. Vial selections include clear glass, amber glass or polypropylene. 8x35mm shell vials are designed specifically for Alcott Positive Displacement autosamplers. Choose from Thermo Scientific™ National™ and Chromacol™ brands.

  • Polyethylene SepCap with starburst center design eases syringe needle penetration
  • Convenient vial kits include equal quantities of vials and caps
  • Polyspring inserts are self-aligning and provide a cushion against needle contact
  • Microsampling vials allow maximum sample extraction without need for separate inserts

Recommended for the following instruments:

  • Alcott™
  • Gilson™
  • Shimadzu™
  • Waters™ (Wisp 96 respectively 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Description Amber Glass; SepCap; 1mL
Color Amber
Diameter (Metric) Outer 8 mm
Material Glass
Volume (Metric) 1.25 mL
Volume (Metric) Residual <80 μL
Closure Type Conical Insert (Polyspring)
Quantity 200
Closure Size 8 mm
Marking Spot No
Height (Metric) 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.