Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Shellbach Glass Burette with PTFE Stopcock, Sure Trace Certification

Catalog No. 12183067 Shop All Eisco Products
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
12-183-067 25 mL
12-183-066 50 mL
12-183-065 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 12-183-067 Supplier Eisco™ Supplier No. CH0241JST

missing translation for 'validMainframeMsg'

Schellbach Glass Burette, Class A with PTFE Stopcock

  • Accurate as per class A, DIN ISO 385, ASTM-E287 Compliant
  • Unique features of the Schellbach design include a vertical white stripe with central blue ribbon to facilitate accurate reading of the meniscus and an intermediate PTFE stopcock which facilitates the complete drainage of excess liquid
  • Burette is made of precisely bore high quality, heavy duty Borosilicate 3.3 glass
  • Features chemical resistant blue printing
  • All contents are included in a single package

Specifications

Capacity (Metric) 25 mL
Length (Metric) 66.04 cm
Material Borosilicate Glass (3.3)
Graduations 0.10 mL
Type Buret
Class Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.