Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ShockWatch™ WarmMark™ Temperature Indicator
SDP

Catalog No. 22111005
Encompass
Encompass_Preferred
Change view
Click to view available options
Temperature Range (Metric):
30°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
22-111-005 30°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-111-005 Supplier ShockWatch™ Supplier No. WM 30/86
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A simple solution for monitoring temperature sensitive products

The WarmMark™ ascending temperature indicator is a simple solution for monitoring temperature sensitive products. Simply pull the activation tab and begin monitoring your product. A white to red color change informs you when the temperature has reached unacceptable levels and your product quality may have been compromised.

  • Field-activated ascending temperature indicators
  • Activation temp: 30°C / 86°F
  • Irreversible color change when temperature breech occurs
  • Wide variety of other temperatures are available to accommodate customer requirements
  • Should be used when monitoring products that must be maintained at temperatures below a specified temperature

Specifications

For Use With (Application) Temperature reading
Measurement Time 1, 2, 4 and 8 time marks in hr.
Product Type Temperature Indicator
Max. Temperature (English) 86°F
Max. Temperature (Metric) 30°C
Min. Temperature (English) 86°F
Min. Temperature (Metric) 30°C
Temperature Range (English) 86°F
Temperature Range (Metric) 30°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.