Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KIMBLE™ Short Style Clear Glass Shell Vial
SDP

Catalog No. 01672733 Shop All DWK Life Sciences Products
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
01-672-733 2 mL
01-672-734 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-672-733 Supplier KIMBLE™ Supplier No. 6093112
Add to Cart
Add to Cart

Lab pack quantities of short style, clear, glass shell vials.

  • Converted from Type I, 51 expansion borosilicate glass tubing
  • Lab pack quantities
  • Plain top design
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Material Borosilicate Glass (Type 1)
Sterility Non-sterile
Volume (Metric) 2 mL
Quantity 1440/Pk.
Marking Spot No
Autoclavable Autoclavable
Height (Metric) 35 mm
Preservative None
Product Type Shell Vial
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.