Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dräger™ Short-Term Detector Tubes - De Tube Hydrogen Sulfide

Catalog No. 19038832 Shop All Draeger Safety, Inc. Products
Change view
Click to view available options
Components Measured:
Hydrogen Sulfide
Hydrogen Sulfide 0.2%/a
Hydrogen Sulfide 0.2/b
Hydrogen Sulfide 2%/A
Hydrogen Sulfide 2/a
Hydrogen Sulfide 2/b
Hydrogen Sulfide, Sulfur Dioxide 0.2%/A
Measurement Range:
0.2 to 5ppm
0.2 to 6ppm
0.2 to 7 vol.%
2 to 200ppm
2 to 40 vol.%
2 to 60ppm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Components Measured Measurement Range
19-038-832 Hydrogen Sulfide 0.2/b 0.2 to 6ppm
19-038-831 Hydrogen Sulfide 2/b 2 to 60ppm
19-038-824 Hydrogen Sulfide 0.2 to 5ppm
17-985-252 Hydrogen Sulfide, Sulfur Dioxide 0.2%/A 0.2 to 7 vol.%
17-985-250 Hydrogen Sulfide 0.2%/a 0.2 to 7 vol.%
17-985-251 Hydrogen Sulfide 2%/A 2 to 40 vol.%
17-985-247 Hydrogen Sulfide 2/a 2 to 200ppm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 19-038-832 Supplier Dräger™ Supplier No. 8101991
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For gas detection

Note: Extension of measuring range listed is possible for some detector tubes. Call Fisher Customer Service for more information.

Specifications

Components Measured Hydrogen Sulfide 0.2/b
Humidity Range 20mg/L
Measurement Range 0.2 to 6ppm
No. of Strokes 1
Quantity 10
Response Time 55 sec.
Temperature Range (English) 59°F to 104°F
Temperature Range (Metric) 15° to 40°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.