Learn More
Description
These detector tubes are designed for the detection and concentration measurement of gases.
- Design: Glass tube containing inert inorganic carrier materials impregnated with chemicals.
- Form: Non-flammable, granulate-filled glass tube.
- Safety: Contents are non-flammable; however, improper handling or damage may release corrosive or irritant solid granulate.
- Storage Conditions: Store in original packaging at temperatures not exceeding 25°C (77°F).
- Extension of measuring range listed is possible for some detector tubes. Call Fisher Scientific™ at 1-800-772-6733 for more information.
- Safety Equipment Institute (SEI) certified.
Specifications
Specifications
| Components Measured | Perchloroethylene 0.1/a |
| Type | Gas Detection Tube |
| Humidity Range | 30mg/L |
| Measurement Range | 0.5 to 4ppm |
| No. of Strokes | 3/9 |
| Quantity | 10 |
| Response Time | 3 to 9 min. |
| Temperature Range (English) | 59°F to 86°F |
| Temperature Range (Metric) | 15°C to 30°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.