Learn More
Description
- They offer the convenience of screw thread vials for instruments that were originally designed for crimp top vials.
- The are made with a 6 mm opening.
- There are available in both clear and amber glass.
Specifications
Specifications
| Description | Unassembled |
| Color | Clear |
| Diameter (Metric) Outer | 11.6 mm |
| Material | Glass |
| Volume (Metric) | 1.5 mL |
| Septum | PTFE/Silicone Septum |
| Includes | Blue Polypropylene Hole Cap |
| Quantity | 1000 Pk. |
| Marking Spot | No |
| Height (Metric) | 32 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.