Learn More
Description
- Durable flat-dipped gray colored polyurethane-coated glove
- 13-gauge HPPE cut-resistant liner
- Elastic knit-wrist secures glove above wrist for comfort and prevents debris from entering glove
Specifications
Specifications
| Certifications/Compliance (Europe) | Cat II CE |
| Construction | Seamless Knit |
| Coating Material | Polyurethane |
| Color | Gray |
| Cut Resistance Rating | ANSI A3 |
| Hand | Specific |
| Latex Free | Yes |
| Material | HPPE |
| Product Type | Cut-resistant Gloves |
| Size | Large |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
