Learn More
Description
- Gloves remain flexible in temperatures as low as -4°F (-20°C)
- PVC coating protects against oils and chemicals
- Rough grip enhances tactile precision when handling small, greasy components
- Extended wrist protection from harmful substances
- Reduced potential exposure to bacteria, viruses, and fungi
Specifications
Specifications
| Coated Area | Full |
| Coating Material | PVC |
| Color | Orange |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Size | Small |
| For Use With (Application) | Chemical Spray/Treatment, Coating Preparation, and Painting |
| Glove Cuff Style | Gauntlet |
| Liner Material | Acrylic |
| Series | 460 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
