Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 490 Triple-Dipped PVC-Coated Cold Resistant Gloves
Shop All Showa Best Glove Products
Click to view available options
Size:
Medium
Large
X-Large
Description
- Gloves provide protection and maintain flexibility at temperatures as low as -20°C
- Triple-dipped PVC coating with a rough texture ensures tactile precision
- Extended forearm protection from liquids such as oil, grease, and chemicals
- Ergonomic, form-fitting shape reduces hand fatigue over long periods of wear
Specifications
Specifications
| Coated Area | Full |
| Coating Material | PVC |
| Color | Blue |
| Exterior Finish | Fully Textured |
| Hand | Specific |
| Size | Medium |
| For Use With (Application) | Chemical Spray/Treatment, Washing, and Cleaning |
| Glove Cuff Style | Safety |
| Liner Material | Acrylic |
| Series | 490 |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
