Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA™ 660 PVC Chemical Protection Gloves, Cotton Lining
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
For construction, masonry, maintenance, utility service, garbage collection, highway work, fuel transport, petrochemical and refineries, cleaning, and commercial fishing.
- Triple-dipped PVC
- Seamless knit cotton liner
- Oil resistant
- Liquid-proof
- Launderable
- Rough grip
- Color: Blue
- Length: 12 in. (30.5 cm)
Specifications
Certifications/Compliance (Europe) | Cat III CE 0598, EN 420:2003+A1:2009 |
Color | Blue |
Latex Free | Yes |
Material | PVC |
Size | 2X-Large |
EN388 Standard | EN 388:4121X |
EN ISO 374-1 | Type B |
EN ISO 374-1 CHEMICAL LETTER CODES | JKL |
EN ISO 374 - 5 | Bacteria, Fungi only |
Glove Cuff Style | Gauntlet |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction