Learn More
Description
Excellent barrier protection against bacteriophage phi X-174. Class I Medical Device.
- Splash- and puncture-resistant
- Rolled cuffs
- Powder free, single-use
- Length: 11 in. (28 cm)
- Thickness: 6 mil
- Color: Blue
- Made in the U.S.A.
Specifications
Specifications
| Certifications/Compliance | ANSI/ISEA 105-2005, FDA 21 CFR 170-199 |
| Certifications/Compliance (Europe) | EN 455 |
| Applications | Laboratory, Industrial |
| AQL | 1.5 |
| Color | Blue |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Latex Free | Yes |
| Material | Nitrile |
| Powdered | Powder Free |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
