Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SHOWA™ N-DEX™ Clinical and Medical Nitrile Gloves

Catalog No. 11394115A Shop All Showa Best Glove Products
Change view
Click to view available options
Hand-specific; 11 in. long; 6mil; Dispenser pack; X-Small
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
11-394-115A Hand-specific; 11 in. long; 6mil; Dispenser pack; X-Small
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 11-394-115A Supplier SHOWA™ Supplier No. 9005PFXS

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Class 1 Medical nitrile gloves are hand-specific and ideal for patient care.

  • Ideal for patient exams, handling bloodborne pathogens, clinical laboratory, and critical environments
  • Powder free, 100% nitrile, Low-modulus formulation
  • N-DEX Original Gloves (6005PF and B6005PF Series)
  • Ambidextrous
  • Rolled cuff
  • Smooth grip
  • Thickness: 4 mil
  • Length: 9.5 in. (24 cm)
  • Made in the U.S.A.

Specifications

Certifications/Compliance ASTM F 1671, ASTM D 6319, NFPA 1999, 21 CFR 170-199, FDA, ISO9002, GMP
Color Blue
Disposable Single-use
Latex Free Yes
Material Nitrile
Powdered Powder Free
Size X-Small
Thickness (English) 6 mil
Thickness (Metric) 0.15 mm
Model 9005PFXS
Length (English) 11 in.
Length (Metric) 28 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.