Learn More
Description
Provide chemical resistance when exposed to intermittent splashing
- Lightly powdered nitrile with a nontalc vegetable starch
- Ambidextrous
- Single-use
- Length: 9.5 in. (24cm)
- Color: Blue
Intended for occupational safety use only. Not designed for patient contact. Suitable for cleaning and maintaining instruments and equipment.
Specifications
Specifications
| Certifications/Compliance | ASTM F 1671, FDA 21 CFR 170-199, ISO 9002 |
| Color | Blue |
| Disposable | Single-use |
| Hand | Ambidextrous |
| Material | Nitrile |
| Powdered | Powdered |
| Size | Medium |
| Thickness (English) | 8 mil |
| Length (English) | 9.5 in. |
| Length (Metric) | 24 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.