Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Siderocyte Stain Kit

Catalog No. ES3483
Change view
Click to view available options
Quantity:
1 x 250 mL
2 x 250 mL
3 x 250 mL
Includes:
Solution II - Hydrochloric Acid (4%)
Solution III - Aqueous Safranin (0.1%)
Solutions I - III
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Includes
ES3483 1 x 250 mL Solution III - Aqueous Safranin (0.1%)
ES3482 1 x 250 mL Solution II - Hydrochloric Acid (4%)
ES3485 2 x 250 mL Solution II - Hydrochloric Acid (4%)
ES3486 2 x 250 mL Solution III - Aqueous Safranin (0.1%)
ES3480 3 x 250 mL Solutions I - III
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. ES3483 Supplier ENG Scientific Supplier No. 3483
Add to Cart
Add to Cart

Used in Hematology. Siderocyte Stain Kit for Prussian Blue reaction. Siderotic granules stain bright blue.

  • Siderocyte Stain Kit
  • Staining time 5 seconds
  • For in-vitro diagnostic use only

Specifications

Quantity 1 x 250 mL
For Use With (Application) For in-vitro diagnostic use only
Includes Solution III - Aqueous Safranin (0.1%)
Staining Time 5 sec.
Packaging Bottle

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.