Learn More
Mott Manufacturing Sigma Flex™ Laboratory Furniture Component, Outer Shelf Bracket

Description
- Steel end brackets designed to fit outer shelf
- Can be used for shelves of different materials
- Adjustable in 2.54cm (1 in.) increments
- Brackets only compatible with Sigma Flex™ structures or Sigma Cart™
Order Destinations
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Use DT suffix): Michigan
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Specifications
Specifications
| Product Type | Outer Shelf Bracket |
| For Use With (Equipment) | Sigma Flex™ or Sigma Cart™ |
| Location | Zone 7 |
| Warranty | Two years from date of shipment |
| Depth (English) | 12 in. |
| Color | Gray |
| Certifications/Compliance | SEFA, ISO9001:2008 |
| Depth (Metric) | 30.4 cm |
| Material | Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.