Learn More
Description
- For use with laser and inkjet printers
- Made of B-747 polyester
- Available in size (W x H): 177 x 127mm (7 x 5 in.)
Specifications
Specifications
| Description | Abrasion, chemical and smear resistant |
| Adhesive Type | Acrylic, Permanent |
| Color | Black, Orange, White |
| Material | Polyester (B-747) |
| Product Type | Write-on/Laser Printable Sign/Label Blank |
| Display Text | Header: WARNING |
| Shape | Rectangle |
| Size (English) | 7 x 5 in. (W x H) |
| Size (Metric) | 177.8 x 127 mm (W x H) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.