Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ Signature Science Lab Table, Light Oak Legs
SCI_ED

Catalog No. S83702
Change view
Click to view available options
Dimensions (D x W x H):
54 x 24 x 27 to 42 in.
72 x 24 x 27 to 42 in.
Top Style:
Chemical Resistant
Phenolic
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H) Top Style
S83702 54 x 24 x 27 to 42 in. Chemical Resistant
S83709 72 x 24 x 27 to 42 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S83702 Supplier National Public Seating™ Supplier No. SLT52454C

NPS Signature Frame Adjustable Height Science Lab Tables have perfect chemistry with any science classroom.

  • Round Legs have (2) 3/8 in. Diameter in Textured Black
  • Legs Adjust Smoothly and Easily in 3/4 in. Increments – from 27 to 42 in. Height
  • Adapts for ADA Requirements
  • Easy Assembly, With Pre-Drilled Pilot Holes
  • Patented Mechanism Allows Table to Rise Effortlessly and Automatically Lock At Your Height Setting Requirement
  • Weight Capacity: 500 lb.
  • Oversized Matching Floor Glides are Standard
  • 10 Year Warranty

Specifications

Product Type Lab Table
Color Black
Certifications/Compliance MAS2, ANSI BIFMA
Dimensions (D x W x H) 54 x 24 x 27 to 42 in.
For Use With (Application) Science Classrooms
Load Bearing Capacity (English) 500 lb.
Style Oak woodgrain legs
Warranty 10 years
Description Resistant to water and 13 common lab chemicals
Top Style Chemical Resistant
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.