Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Signature Series™ Specimen Transportation System -STS™ Prefilled Containers 10% NBF

Catalog No. 22050139 Shop All Epredia Products
Change view
Click to view available options
Capacity (Metric):
120 mL, pre-filled 60 mL
15 mL, pre-filled 7.5 mL
180 mL, pre-filled 90 mL
20 mL
30 mL, pre-filled 15 mL
40 mL, pre-filled 20 mL
480 mL, pre-filled 240 mL
60 mL, pre-filled 30 mL
60 mL, pre-filled 40 mL
90 mL, pre-filled 45 mL
No. per Case:
100/Cs.
125/Cs.
144/Cs.
150/Cs.
216/Cs.
27/Cs.
384/Cs.
64/Cs.
75/Cs.
Material:
Polypropylene
Polystyrene
Closure Type:
Bio-Tite Lid
Screw Top
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) No. per Case Material Closure Type
22-050-139 90 mL, pre-filled 45 mL 100/Cs. Polypropylene Bio-Tite Lid
22-046324 15 mL, pre-filled 7.5 mL 384/Cs. Polystyrene Screw Top
22-046327 30 mL, pre-filled 15 mL 216/Cs. Polystyrene Screw Top
22-046329 60 mL, pre-filled 40 mL 150/Cs. Polystyrene Screw Top
22-046331 90 mL, pre-filled 45 mL 125/Cs. Polystyrene Screw Top
22-046333 120 mL, pre-filled 60 mL 100/Cs. Polystyrene Screw Top
22-046335 180 mL, pre-filled 90 mL 64/Cs. Polypropylene Screw Top
22-046337 480 mL, pre-filled 240 mL 27/Cs. Polypropylene Screw Top
22-050-258 120 mL, pre-filled 60 mL 75/Cs. Polypropylene Bio-Tite Lid
22-050-137 40 mL, pre-filled 20 mL 216/Cs. Polypropylene Bio-Tite Lid
22-050-138 60 mL, pre-filled 30 mL 144/Cs. Polypropylene Bio-Tite Lid
22-050-136 20 mL 384/Cs. Polypropylene Screw Top
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 22-050-139 Supplier Epredia™ Supplier No. 56901
Add to Cart
Add to Cart

Transport, store and retrieve pathology specimens in a safe and cost effective manner with Signature Series™ Specimen Transportation System - STS™ prefilled 10% NBF in various configurations.

Closure System
  • Patented Epredia™ Bio-Tite™ closure system is dual-threaded, making it virtually impossible to cross-thread and minimizing leakage
Pre-Filled Containers
  • Nonsterile containers marked with a lot code and expiration date
  • Comply with all updated federal and state OSHA requirement
  • Labeled with highly visible, bright yellow labels with space for patient information for instant identification to minimize health risks

Ordering Information

  • Clear polystyrene containers have screw-top lids
  • Opaque polyethylene containers have snap-top lids
  • Dry containers available separately

Specifications

Closure Included Yes
Material Polypropylene
Sterility Non-sterile
Capacity (Metric) 90 mL, pre-filled 45 mL
Closure Type Bio-Tite Lid
Color Clear
Description Signature Series Prefilled Container, 10% NBF
No. per Case 100/Cs.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.