Learn More
Bollé Safety Silex+ Safety Glasses
Description
- Ultra wrap around frame
- Panoramic field of view
- Flex 160° temples to adapt to all heads and reduce pressure points
- Dielectric- no metal parts
- PC/TPR Co-injected bi-color temples for greater comfort
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Certifications/Compliance | ANSI Z87+ |
| Height (English) | 1 in. |
| Height (Metric) | 2.5 cm |
| Width (English) | 1 in. |
| Width (Metric) | 2.5 cm |
| Shape | Rectangular |
| Lens Tint | Clear |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.