Learn More
SiliCycle™ SiliaBond™ Functionalized Silica Gels, Pyridinium Chlorochromate (PCC), 40 to 63 μm, 60 Å
Powerful oxidizing agent that minimizes side reactions, greatly facilitates removal of Cr byproducts and is compatible with acid-sensitive protecting groups.
Supplier: SiliCycle™ R24030B5G
Description
SiliaBond™ Pyridinium Chlorochromate (Si-PCC) is used for the general oxidation of alcohols to carbonyl compounds, selective oxidation of allylic and benzylic alcohols, organometallic oxidation, oxidative transpositions, oxidative cleavages, allylic and benzylic oxidation, and oxidative cyclizations.
Using PCC immobilized onto silica gel provides anhydrous conditions that may otherwise promote side reactions and reduce yields. It greatly facilitates the removal of polymeric-reduced chromium byproducts and is compatible with acid-sensitive protecting groups. When used in conjunction with ultrasounds, kinetics are increased and the amount of oxidant required to complete the reaction is decreased.
Oxidation of 4-tert-butylcyclohexanol to 4-tert-butylcyclohexanone with 2 eq. in anhydrous DCM at room temperature is complete after 6 hours.
Specifications
40 to 63 μm | |
Bulk Functionalized Irregular Silica Gel | |
Irregular | |
SiliaBond™ |
5 g | |
Removal of polymeric reduced chromium by-products | |
60 Å | |
Pyridinium Chlorochromate (PCC) |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.