Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SiliCycle™ SiliaPrep™ SPE Cartridges, Sodium Sulfate (Na2SO4)
Flangeless SPE Cartridges packed with drying sodium sulfate (Na2SO4) to remove aqueous residues in samples.
Supplier: SiliCycle™ SPBAUT000606S
Description
SiliaPrep™ SPE Cartridges, Sodium Sulfate (Na2SO4) are for use with vacuum manifolds and automated SPE equipments.
- Tightly packed and homogeneous silica bed for reliability and increased productivity
- Tight particle size distribution and very good packing with no fines, allowing excellent separation
- High recoveries and yields
- Reproducible flow rates lot-to-lot
- Flangeless polypropylene tubes
- 20 μm polyethylene frits
Specifications
Sodium Sulfate | |
1 g | |
Vacuum Manifolds or Automated SPE Equipment | |
Extraction Cartridge | |
Polypropylene Tube with Polyethylene Frits | |
50 Pk. | |
12.7 mm |
Open-top Cartridge | |
Removal of Aqueous Residues in Samples | |
Sodium Sulfate (Na2SO4) | |
6 mL | |
Irregular | |
77.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title