Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Silicon Rubber Cork
SCI_ED

Catalog No. S24347 Shop All Eisco Products
Change view
Click to view available options
Stopper Number:
2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S24347 2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24347 Supplier Eisco™ Supplier No. CH0319C
Add to Cart
Add to Cart

Silicon Rubber Cork available in translucent color.

  • Translucent

Specifications

Stopper Number 2
Size Bottom 9mm, top 11.5mm, length 20mm
Autoclavable Not Autoclavable
Height (Metric) 20 mm
Hardness 0.8 in.
Sterility Non-sterile
Color Translucent
Diameter (Metric) Outer 20 mm
Shape Cylindrical
Material Rubber
Diameter (Metric) Top 11.5 mm
Product Type Rubber Stopper
Diameter (Metric) Bottom 9 mm
Description Translucent
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.