Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Silicon Tubing
SCI_ED

Catalog No. S27106 Shop All Eisco Products
Change view
Click to view available options
Diameter (English) Inner:
0.3 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English) Inner
S27106 0.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27106 Supplier Eisco™ Supplier No. CH0764M
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Seamless, translucent, and non-toxic tubing is very flexible and suitable for connecting to glass

  • Seamless, translucent, non-toxic
  • Very flexible, suitable for connecting to glass
  • Perfect for any science or home laboratory
  • Outer Diameter: 11 mm
  • Inner Diameter: 7 mm
  • Wall Thickness: 2 mm
  • Overall Length: 40 in.

Specifications

Autoclavable Not Autoclavable
Diameter (English) Inner 0.3 in.
Diameter (Metric) Inner 7 mm
Material Silicon
Diameter (English) Outer 0.4 in.
Diameter (Metric) Outer 11 mm
Overall Length (English) 40 in.
Overall Length (Metric) 102 cm
Thickness (English) 0.1 in.
Thickness (Metric) 2 mm
For Use With Glassware
Packaging Quantity 1/Pk.
Sterility Non-sterile
Color Clear
Product Type Silicone Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.