Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Heating Tape and ON/OFF Control Bundle (°C Controller)
SDP

Catalog No. 11476270 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-476-270 0.6 m 25 mm (1 in.)
11-476-266 0.6 m 13 mm (0.5 in.)
11-476-267 1.2 m 13 mm (0.5 in.)
11-476-268 1.8 m 13 mm (0.5 in.)
11-476-269 2.4 m 13 mm (0.5 in.)
11-476-271 1.2 m 25 mm (1 in.)
11-476-272 1.8 m 25 mm (1 in.)
11-476-273 2.4 m 25 mm (1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-476-270
Add to Cart
Add to Cart

Fisherbrand™ Silicone Heating Tape and ON/OFF Control Bundle features moisture and chemical resistance heat tape.

  • Suitable for electrical conductive surfaces
  • Multi-stranded resistance wire for increased durability and flexibility
  • Fiberglass knitted and braided heating element construction
  • Moisture and chemical resistant
  • Digital on/off temperature controller
  • Compatible with wide range of heaters and applications
  • Self contained, plug and play design
  • Upper and lower limits of setpoint can be adjusted by a single key
  • Hysteresis adjustable between 1 and 20 degrees
  • Input power cord 5 ft (1.5m) for 120VAC unit: NEMA 5-15 plug
  • Output power cord 5 ft (1.5m) for 120VAC unit: NEMA 5-15R receptacle

Warranty and Services

1-year

Specifications

Accuracy ±1% FS
Controller Type ON/OFF
Controller Digital ON/OFF Benchtop Controller
Design Multi strand resistance wire heating element extruded in silicone rubber
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 5.5 x 4.25 x 1.75 in.
Length (Metric) 0.6 m
Voltage 120 V
Includes Silicone Rubber Heating Tape, Digital ON/OFF Temperature Controller
Model °C Display
Sensor Types J-Type Thermocouple
Wattage 104 W
Width (Metric) 25 mm (1 in.)
Temperature (Metric) 232°C
For Use With (Application) Surface heating applications including heating tubes, pipes, glassware, etc.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.