Learn More
Fisherbrand™ Silicone Heating Tape and ON/OFF Control Bundle (°F Controller)
Shop All Fisherbrand Products

Description
- Silicone rubber extruded outer sheath
- Suitable for electrical conductive surfaces
- Multi-stranded resistance wire for increased durability and flexibility
- Fiberglass knitted and braided heating element construction
- Moisture and chemical resistant
- ON/OFF Benchtop Digital Temperature Controller
- Digital on/off temperature controller
- Compatible with wide range of heaters and applications
- Self contained, plug and play design
- Built-in J type thermocouple; 5 ft. (1.5m) long
- Upper and lower limits of setpoint can be adjusted by a single key
- Hysteresis adjustable between 1 and 20 degrees
- Input power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15 plug
- Output power cord 5 ft. (1.5m)] for 120VAC unit: NEMA 5-15R receptacle
Warranty and Services
1-year
Specifications
Specifications
| Accuracy | ±1% FS |
| Controller Type | ON/OFF |
| Controller | Digital ON/OFF Benchtop Controller |
| Design | Multi strand resistance wire heating element extruded in silicone rubber |
| For Use With | Electrically Conductive Surfaces |
| Dimensions (L x W x H) | 5.5 x 4.25 x 1.75 in. |
| Length (Metric) | 1.8 m |
| Voltage | 120 V |
| Includes | Silicone Rubber Heating Tape, Digital ON/OFF Temperature Controller |
| Model | °F Display |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.