Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Heating Tape and PID Control Bundle with J-type Thermocouple
SDP

Catalog No. 11476134 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
0.6 m
1.2 m
1.8 m
2.4 m
Width (Metric):
13 mm (0.5 in.)
25 mm (1 in.)
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
11-476-134 1.8 m 13 mm (0.5 in.)
11-476-132 0.6 m 13 mm (0.5 in.)
11-476-133 1.2 m 13 mm (0.5 in.)
11-476-135 2.4 m 13 mm (0.5 in.)
11-476-138 0.6 m 25 mm (1 in.)
11-476-139 1.2 m 25 mm (1 in.)
11-476-140 1.8 m 25 mm (1 in.)
11-476-141 2.4 m 25 mm (1 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 11-476-134

Fisherbrand™ Silicone Heating Tape and PID Control Bundle with J-type Thermocouple features moisture and chemical resistance heat tape.

  • Silicone Rubber Heating Tapes
  • With maximum exposure temperature of up to 232°C (450°F)
  • Moisture and chemical resistant
  • Multi-strand resistance wire heating element provides exceptional flexibility and durability
  • Rapid thermal response for quick heat up time provides accurate heat when needed
  • Available in wide variety of length and width configurations
  • Safe for use with glass and electrically conductive metal surfaces
  • Choice of power leads on same end or opposite ends to suit electrical needs
  • Includes 230 mm (9 in.) long high temperature tie downs for safe and easy installation
  • Built-in split-plug design for easy connection to temperature controller
  • Temperature controller is required for safe operation of this product
  • Compact, plug-and-play design
  • Advanced PID control
  • Simple three-key user control
  • Type J thermocouple sensor input

Warranty and Services

1-year

Specifications

Accuracy ±0.9°F (0.50°C)
Controller Type PID
Controller Digital PID Benchtop Controller
Design Multi strand resistance wire heating element extruded in silicone rubber
For Use With Electrically Conductive Surfaces
Dimensions (L x W x H) 6.39 x 9.48 x 1.99 in.
Length (Metric) 1.8 m
Voltage 120 V
Includes Silicone Rubber Heating Tape, Digital PID Temperature Controller
Sensor Types J-type thermocouple
Wattage 156 W
Width (Metric) 13 mm (0.5 in.)
Product Type Heater and Control Bundle
Temperature (Metric) 232°C
For Use With (Application) Surface heating applications including heating tubes, pipes, glassware, etc.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.