Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BriskHeat™ Silicone Rubber Griffin Beaker Heaters (GBH) with SDC Temperature Controller Bundles
SDP

Catalog No. 10068219
Change view
Click to view available options
Wattage:
150w
200w
250w
350w
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
Sensor Types:
J-Type
K-Type
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wattage Capacity (Metric) Sensor Types
10-068-219 200w 400 mL J-Type
10-068-221 350w 1000 mL J-Type
10-068-222 150w 250 mL K-Type
10-068-223 200w 400 mL K-Type
10-068-225 350w 1000 mL K-Type
10-068-224 250w 600 mL K-Type
10-068-220 250w 600 mL J-Type
10-068-218 150w 250 mL J-Type
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 10-068-219 Supplier BriskHeat™ Supplier No. X2JGBH04001

Requires

Temperature or power controller

Ideal for laboratory and oil bath applications. BriskHeat Silicone Rubber Griffin Beaker Heaters (GBH) with SDC Temperature Controller Bundles provides even heat for Griffin and standard beaker heating applications.

  • Heating element is laminated between two layers of 15mil fiberglass reinforced silicone rubber
  • Removable with hook and loop fastener
  • Easy-access to graduation
  • Moisture, chemical, and radiation resistant
  • Dielectric strength of over 2000 volts
  • J and K type sensors

Certifications

CE Marked

Compliance

RoHS

Specifications

Diameter (Metric) 76 mm
Diameter (English) 3 in.
Height (English) Heater: 3.5 in.
Height (Metric) Heater: 89 mm
Temperature Range (English) 900°F
Temperature Range (Metric) 482°C
Width (Metric) Heater: 349 mm
Wattage 200w
Width (English) Heater: 13.75 in.
Capacity (Metric) 400 mL
Sensor Types J-Type
Voltage 120 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.