Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Silicone Rubber Heating Tape
SDP

Catalog No. 11476064 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
0.6 m x 13 mm (2 ft x 0.5 in.)
0.6 m x 25 mm (2 ft x 1 in.)
1.2 m x 13 mm (4 ft x 0.5 in.)
1.2 m x 25 mm (4 ft x 1 in.)
1.8 m x 13 mm (6 ft x 0.5 in.)
1.8 m x 25 mm (6 ft x 1 in.)
2.4 m x 13 mm (8 ft x 0.5 in.)
2.4 m x 25 mm (8 ft x 1 in.)
Voltage:
120 V
240 V
Includes:
Cord, 2-prong plug (NEMA 1-15)
Power cord with bare wire leads
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Voltage Includes
11-476-064 1.8 m x 25 mm (6 ft x 1 in.) 120 V Power cord with bare wire leads
11-476-058 0.6 m x 13 mm (2 ft x 0.5 in.) 120 V Cord, 2-prong plug (NEMA 1-15)
11-476-059 1.2 m x 13 mm (4 ft x 0.5 in.) 120 V Cord, 2-prong plug (NEMA 1-15)
11-476-060 1.8 m x 13 mm (6 ft x 0.5 in.) 120 V Cord, 2-prong plug (NEMA 1-15)
11-476-061 2.4 m x 13 mm (8 ft x 0.5 in.) 120 V Cord, 2-prong plug (NEMA 1-15)
11-476-062 0.6 m x 25 mm (2 ft x 1 in.) 120 V Power cord with bare wire leads
11-476-063 1.2 m x 25 mm (4 ft x 1 in.) 120 V Power cord with bare wire leads
11-476-065 2.4 m x 25 mm (8 ft x 1 in.) 120 V Power cord with bare wire leads
11-476-066 0.6 m x 13 mm (2 ft x 0.5 in.) 240 V Cord, 2-prong plug (NEMA 1-15)
11-476-067 1.2 m x 13 mm (4 ft x 0.5 in.) 240 V Cord, 2-prong plug (NEMA 1-15)
11-476-068 1.8 m x 13 mm (6 ft x 0.5 in.) 240 V Cord, 2-prong plug (NEMA 1-15)
11-476-069 2.4 m x 13 mm (8 ft x 0.5 in.) 240 V Cord, 2-prong plug (NEMA 1-15)
11-476-070 0.6 m x 25 mm (2 ft x 1 in.) 240 V Power cord with bare wire leads
11-476-071 1.2 m x 25 mm (4 ft x 1 in.) 240 V Power cord with bare wire leads
11-476-072 1.8 m x 25 mm (6 ft x 1 in.) 240 V Power cord with bare wire leads
11-476-073 2.4 m x 25 mm (8 ft x 1 in.) 240 V Power cord with bare wire leads
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 11-476-064
Add to Cart
Add to Cart

Requires

Temperature Controller

Fisherbrand™ Silicone Rubber Heating Tape features a durable and flexible multi-strand resistance wire heating element extruded in silicone rubber for moisture and chemical resistance.

  • Fiberglass knitted and braided heating element extruded in silicone rubber for durability and flexibility
  • Suitable for all electrical conductive surfaces
  • Use for heating vessels, pipes, laboratory equipment, tubing, valves, and other unique applications
  • Moisture and chemical resistant
  • Temperature controller required for use

Warranty and Services

1-year

Specifications

Certifications/Compliance RoHs, CE, REACH
Design Multi strand resistance wire heating element extruded in silicone rubber
Dimensions (L x W) 1.8 m x 25 mm (6 ft x 1 in.)
For Use With Electrically Conductive Surfaces
Voltage 120 V
Includes Power cord with bare wire leads
Length (Metric) Power Cord 610 mm
Wattage 156 W
Product Type Heating Tape
Temperature (Metric) 232°C
Temperature (English) 450°F
For Use With (Application) Surface heating applications including heating tubes, pipes, glassware, etc.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.