Learn More
Description
Requires
Temperature Controller
- Fiberglass knitted and braided heating element extruded in silicone rubber for durability and flexibility
- Suitable for all electrical conductive surfaces
- Use for heating vessels, pipes, laboratory equipment, tubing, valves, and other unique applications
- Moisture and chemical resistant
- Temperature controller required for use
Warranty and Services
1-year
Specifications
Specifications
| Certifications/Compliance | RoHs, CE, REACH, cRUus |
| Design | Multi strand resistance wire heating element extruded in silicone rubber |
| Dimensions (L x W) | 1.8 m x 13 mm (6 ft x 0.5 in.) |
| For Use With | Electrically Conductive Surfaces |
| Voltage | 240 V |
| Includes | Cord, 2-prong plug (NEMA 1-15) |
| Length (Metric) Power Cord | 610 mm |
| Wattage | 156 W |
| Product Type | Heating Tape |
| Temperature (Metric) | 232°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
