Learn More
United Scientific™ Silicone Stopper, Solid



These Solid United Scientific™ Silicone Stoppers are particularly useful due to their inert and nonreactive nature.
Supplier: United Scientific™ UNSST5
Description
Silicone stoppers are particularly useful due to their inert and nonreactive nature. It will not impair the growth of tissue cultures and resistant to most chemical acids and solvents.
- Stoppers can be steam sterilized at 15 lb. pressure
- Broad working temperature range of -62°C to +232°C (-80°F to +450°F)
- Durometer hardness ∼50
- Autoclavable
- Packs of 12
- Available in Size 00 to 8
Specifications
27 mm | |
Solid Stopper | |
Non-sterile | |
Blue | |
Autoclavable |
25 mm | |
Silicone | |
27 mm | |
23 mm | |
5 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.