Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Silicone Stopper, Solid
SDPSCI_ED

Catalog No. S89624 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
Catalog No. Stopper Number
S89624 5.5
S89617 00
S89618 0
S89619 1
S89620 2
S89621 3
S89622 4
S89623 5
S89625 6
S89626 6.5
S89627 7
S89628 7.5
S89629 8
13 options
This item is not returnable. View return policy

Catalog No. S89624

Supplier: United Scientific™ UNSST5A

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Solid United Scientific™ Silicone Stoppers are particularly useful due to their inert and nonreactive nature.

Silicone stoppers are particularly useful due to their inert and nonreactive nature. It will not impair the growth of tissue cultures and resistant to most chemical acids and solvents.

  • Stoppers can be steam sterilized at 15 lb. pressure
  • Broad working temperature range of -62°C to +232°C (-80°F to +450°F)
  • Durometer hardness ∼50
  • Autoclavable
  • Packs of 12
  • Available in Size 00 to 8

Specifications

Length (Metric) 25 mm
Diameter (Metric) Outer 28 mm
Product Type Solid Stopper
Sterility Non-sterile
Material Silicone
Stopper Number 5.5
Autoclavable Autoclavable
Color Blue
Diameter (Metric) Top 28 mm
Diameter (Metric) Bottom 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.