Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Silicone Stopper, Solid
SDPSCI_ED

Catalog No. S89625 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Stopper Number:
0
00
1
2
3
4
5
5.5
6
6.5
7
7.5
8
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Stopper Number
S89625 6
S89617 00
S89618 0
S89619 1
S89620 2
S89621 3
S89622 4
S89623 5
S89624 5.5
S89626 6.5
S89627 7
S89628 7.5
S89629 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Catalog No. S89625 Supplier United Scientific™ Supplier No. UNSST6
Add to Cart
Add to Cart
This item is not returnable. View return policy

These Solid United Scientific™ Silicone Stoppers are particularly useful due to their inert and nonreactive nature.

Silicone stoppers are particularly useful due to their inert and nonreactive nature. It will not impair the growth of tissue cultures and resistant to most chemical acids and solvents.

  • Stoppers can be steam sterilized at 15 lb. pressure
  • Broad working temperature range of -62°C to +232°C (-80°F to +450°F)
  • Durometer hardness ∼50
  • Autoclavable
  • Packs of 12
  • Available in Size 00 to 8

Specifications

Length (Metric) 25 mm
Diameter (Metric) Outer 32 mm
Product Type Solid Stopper
Color Blue
Diameter (Metric) Bottom 26 mm
Autoclavable Autoclavable
Diameter (Metric) Top 32 mm
Material Silicone
Sterility Non-sterile
Stopper Number 6
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.