Learn More
Description
Silicone stoppers are particularly useful due to their inert and nonreactive nature. It will not impair the growth of tissue cultures and resistant to most chemical acids and solvents.
- Stoppers can be steam sterilized at 15 lb. pressure
- Broad working temperature range of -62°C to +232°C (-80°F to +450°F)
- Durometer hardness ∼50
- Autoclavable
- Packs of 12
- Available in Size 00 to 8
Specifications
Specifications
| Length (Metric) | 25 mm |
| Diameter (Metric) Outer | 37 mm |
| Product Type | Solid Stopper |
| Material | Silicone |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Color | Blue |
| Diameter (Metric) Top | 37 mm |
| Diameter (Metric) Bottom | 30 mm |
| Stopper Number | 7 |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

