Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

New Pig Silicone Water Vacuum Barrier
SDP

Catalog No. 17100914 Shop All New Pig Corporation Products
Change view
Click to view available options
Dimensions (L x W x H):
6 x 4 x 2.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
17-100-914 6 x 4 x 2.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-100-914 Supplier New Pig Supplier No. WTR052
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Attach this vacuum barrier to your wet/dry vac to contain and capture water at the same time.

  • Attach the vacuum barrier to a wet/dry vac to contain and capture water.
  • Place the barrier on the floor, connect it to the wet/dry vac, and squeegee water toward it.
  • Compatible with most standard wet/dry vacs, a 2.5 in. hose adapter and end cap are included.
  • Direct water toward the 6 ft. barrier instead of a floor drain or pump.
  • Acts as a backstop to prevent water from spreading.
  • Avoids pump priming and reduces risk of pump failure from dry running.
  • 11 bottom ports remove water quickly.
  • Reusable, clean with soap and water.
  • Suitable for routine washdowns and minor flooding in hospitals, schools, prisons, and property management.

Specifications

Color Black
Material Silicone
Type Spill Blocker
For Use With (Application) Wet Vacuum
Packaging Quantity 1 Ea.
Dimensions (L x W x H) 6 x 4 x 2.25 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.