Learn More
Bollé Safety Silium+ Safety Glasses
Description
- Ultra-lightweight frame
- All-round vision
- Polycarbonate lens
- Ergonomic flexible temples
- Adjustable non-slip bridge
- Flexible, thin temple arms
- 99.99% UVA and UVB light absorption
Specifications
Specifications
| Lens Coating | Anti-fog, Scratch-resistant |
| Shape | Rectangular |
| Certifications/Compliance | ANSI Z87+ |
| Lens Tint | CSP |
| Product Type | Safety Glasses |
| Frame Color | Gunmetal |
| Weight (English) | 0.74 oz. |
| Material | Polycarbonate,TPR |
| Disposable | Reusable |
| Lens Material | Polycarbonate |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.