Learn More
Description
Properties: Silver membranes are composed entirely of 99.97% pure metallic silver. They provide excellent chemical resistance and high temperature characteristics. Orientation of the membrane can be important. There is a distinct difference in surface characteristics with one side appearing shinier than the other. Use the Shinier side upstream for scanning electron microscopy. For all other applications and analytical work use the duller side upstream.
Applications
- Airborne asbestos fibers by X-Ray diffraction
- Dissolved Organic Carbons (DOC)
- Analysis of airborne silica in foundries, glass plants,
- Quarries, mines, ceramic manufacturing
- Coke oven emissions analysis
- Carbon and carbon black
- Coal tar pitch volatiles
- Fly Ash - high temperature
- Bromine and Chlorine analysis
Features and Benefits:
- High temperature resistance
- High chemical resistance
- Hydrophilic
- Economical - can be cleaned and reused
- Autoclavable
Specifications
Specifications
| Autoclavable | Autoclavable |
| Disposable | Limited-use |
| Filter Type | Membrane Filter |
| Format | Disc |
| Material | Silver |
| Pore Size | 1.2 μm |
| Sterility | Non-sterile |
| Type | Disc Membrane |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.