Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Warner Instruments™ Silver Wire, 0.25 mm Diameter

Catalog No. BTX641319 Shop All BTX Harvard Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
2 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
BTX641319 2 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. BTX641319 Supplier Warner Instruments™ Supplier No. 641319
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Wire measures 0.25 mm in diameter and 2 m in length.

  • Silver wire
  • Ag wires made of annealed 99.99 pure silver are supplied for the convenience of researchers to fashion their own electrodes.

Specifications

Length (Metric) 2 m
Material Silver
Product Type Wire
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.