Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

KNF Neuberger SIMDOS™ 02 Diaphragm Liquid Dosing Vacuum Pump

Liquid dosing/metering diaphragm pump. Offers wetted material combinations for optimal chemical resistance. Manual control of flow rate and dosing volume with LCD graphic display, also with optional analog and RS-232 control.

Supplier:  KNF Neuberger 166260/165467

 View more versions of this product

Catalog No. 13-880-914


Only null left
Add to Cart
Request a Quote
This item is not returnable. View return policy

Description

Description

  • Simple, intuitive setup and operation
  • Easy to calibrate in minutes
  • Runs dry without damage
  • Self-priming up to 9 ft. of water
  • Splash-proof IP65 housing
  • Analog and impulse logic control (RC) and with RS232 (RCP)
  • Small footprint conserves benchtop space
  • Adaptable to viscous fluid characteristics
Specifications

Specifications

Remote Control
Stainless Steel Head
0.03 to 20 mL/min.
Diaphragm Vacuum Pump
Chemistry
100/240 V
150 x 93 x 144 mm
FEM 1.02 ST.18RC
50/60 Hz
IP65
85 psig
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.