Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Simple Bunsen Burner, LPG
SCI_ED

Catalog No. S13930 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S13930 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. S13930 Supplier Eisco™ Supplier No. CH0088C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Simple, inexpensive gas burner is suitable for general lab.

  • No flame stabilizer
  • Stable circular base
  • Tube diameter: 11mm
  • Height: 140 mm
  • Weight: 110g

Specifications

For Use With (Equipment) LPG (liquid petroleum gas) or butane gas
Gas Type LPG
Length (English) 3 in.
Length (Metric) 76.2 mm
Material Iron, Steel
Diameter (English) 3 in.
Diameter (English) Outer Mixing Tube 0.4 in.
Diameter (Metric) 11 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 6 in.
Height (Metric) 140 mm
Weight (Metric) 110 g
Width (English) 3 in.
Product Type Bunsen Burner
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.