Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Simple Bunsen Burner, LPG

Catalog No. 501101225 Shop All Eisco Products
Change view
Click to view available options
Gas Type:
LPG
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
50-110-1225 LPG
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 50-110-1225 Supplier Eisco™ Supplier No. CH0088C/RSD

missing translation for 'validMainframeMsg'

Simple, inexpensive gas burner is suitable for general lab.

  • No flame stabilizer
  • Stable circular base
  • Tube diameter: 11mm
  • Height: 140mm
  • Weight: 110g

Specifications

Product Type Bunsen Burner
Gas Type LPG
Length (English) 3 in.
Diameter (English) 3 in.
Diameter (English) Outer Mixing Tube 0.4 in.
Diameter (Metric) 11 mm
For Use With (Application) Heating, Sterilization and Combustion
Height (English) 3 in.
Height (Metric) 140 mm
Weight (Metric) 0.1 kg
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.