Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Simple Resonance Kit
SDPSCI_ED

Catalog No. S89545 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Grade:
5 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S89545 5 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy

Prop 65 Warning: Cancer and reproductive harm

Catalog No. S89545 Supplier United Scientific™ Supplier No. UNRSTBKIT
Add to Cart
Add to Cart
This item is not returnable. View return policy

Prop 65 Warning: Cancer and reproductive harm

Explore the concept of acoustic resonance with the United Scientific™ Simple Resonance Kit.

  • Explore the concept of acoustic resonance with this easy-to-use kit. Students will use a tuning fork or a smartphone app to generate sound through a metal tube of variable length, which is closed at one end and open at the other. They will investigate which lengths of tube amplify sound, drawing connections to the frequency and speed of the sound in air.
  • Contents:
    • Telescoping metal tube of variable length (32 cm to 60 cm)
    • Tape measure, 2 m
    • Tuning fork, 1024 Hz
    • Activity guide

Specifications

Grade 5 to 12
Format Kit
Product Type Resonance Kit
Languages English
Subject Physics
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.