Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific Ino-Loop™ Inoculating Loops and Needles

Catalog No. 08757132 Shop All Simport Scientific Products
Change view
Click to view available options
Volume:
1 μL
10 μL
No Loop
Product Type:
Inoculating Loop
Inoculating Needle
Color:
Blue
White
Yellow
Quantity:
10/Pk.
25/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume Product Type Color Quantity
08-757-132 10 μL Inoculating Loop Yellow 25/Pk.
08-757-134 No Loop Inoculating Needle White 25/Pk.
08-757-135 No Loop Inoculating Needle White 10/Pk.
08-757-130 1 μL Inoculating Loop Blue 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 08-757-132 Supplier Simport™ Scientific Supplier No. L2002
This item is not returnable. View return policy

Facilitates uniform streaking without damaging the gel surface

  • Smooth and flexible
  • Needles are straightand suitable for removal of specimens of single colonies
  • Packed sterile in safe, tamperproof, zip-lock resealable bags
  • Does not require flaming
  • Eliminates risk of infection due to aerosol formation of pathogenic substances
  • Used under hoods without danger
  • Color-coded for ease of size identification
  • Total length: 22.7cm

Specifications

Disposable Single-use
Volume 10 μL
Sterility Sterile
Length (Metric) 22.7 cm
Material Polystyrene
Length (English) 8.9 in.
Color Yellow
Product Type Inoculating Loop
Quantity 25/Pk.
Packaging Type Tamperproof Ziplock resealable bag
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.