Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific CoreDish™ 12-Compartment Prostate Biopsy Container

Catalog No. 22045687 Shop All Simport Scientific Products
Change view
Click to view available options
Label:
12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label
22-045-687 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-687 Supplier Simport™ Scientific Supplier No. M971D12P
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The CoreDish™ 12-Compartment Prostate Biopsy Container features twelve labeled compartments: L Base, R Base, L Lateral Base, R Lateral Base, L Lateral Medial, L Medial, R Medial, R Lateral Medial, L Lateral Apex, L Apex, R Apex, R Lateral Apex.

  • Polystyrene made
  • O-ring lid for leakproof protection
  • An area for patient information on lable
  • 12 labelled compartments: L Base, R Base, L Lateral Base, R Lateral Base, L Lateral Medium, L Medium, R Medium, R Lateral Medium, L Lateral Apex, L Apex, R Apex, R Lateral Apex
  • For prostate biopsy

Specifications

Product Type Biopsy Container
Material Polystyrene
Closure Type O-Ring Cap
Diameter (Metric) 95 mm
For Use With (Application) Prostate Biopsy
Height (English) 0.6 in.
Height (Metric) 15 mm
Label 12
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.