Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Simport™ Scientific CoreDish™ 5-Compartment Breast Biopsy Container

Catalog No. 22045682 Shop All Simport Scientific Products
Change view
Click to view available options
Label:
4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Label
22-045-682 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22-045-682 Supplier Simport™ Scientific Supplier No. M971D5B2
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This CoreDish™ 5-Compartment Breast Biopsy Container has four labeled: Left Upper Quadrant, Right Upper Quadrant, Left Lower Quadrant, Right Lower Quadrant.

  • Polystyrene made
  • O-ring for leakproof protection
  • Writing area for patient information
  • Five compartments
  • Four are labelled: LUQ, RUQ, LLQ, RLQ in shape of a dish
  • For breast biopsy

Order Info

Dimension:15 x 95mm Dia.

Specifications

Material Polystyrene
Closure Type O-Ring Cap
Diameter (Metric) 95 mm
Height (Metric) 15 mm
Label 4
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.